missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Automation Tips for Beckman™ Liquid Handling Systems with AP96 Dispense Head
Shop All MBP Molecular BioProducts Products

Click to view available options
Volume (Metric):
8 μL
10 μL
20 μL
40 μL
50 μL
130 μL
175 μL
250 μL
Filtered:
Filtered
Non-filtered
Tip Style:
Extended Length
Low Retention
Standard
Fit for Purpose:
Certified Quality
Sterile
Sterile and PCR Ready
Unit Size:
Pack of 4800
Pack of 960
Description
Increase pipetting performance with Thermo Scientific™ Sterile Pipette Tips for Beckman™ Liquid Handling Systems, which undergo a rigorous 15-point quality control program to ensure consistency. These automation tips provide accurate and precise performance due to superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created.
Features:
- Available with Thermo Scientific™ ART™ filter technology, low retention and extended length
- Lot-tested during production on actual workstation for which they are created
- Extended length tips compatible with 96-, 384-, and 1536-deep well plates
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 50 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 and ISO 13485 |
| Clean Claims | Free of RNase, DNase, DNA, ATP, and endotoxin |
| Format | Rack |
| Tip Style | Standard |
| Packaging | 96 tips/rack, 10 racks/pack, 5 packs/case |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction