missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Autosampler Syringes with 42mm Cone Tip Removable Needle

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Removable Needle are designed specifically for use on Agilent autosamplers.

Brand:  SGE™ 004665

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15288473

  • 119.00 € / Each
Estimated Shipment: 20-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options
Specifications

Specifications

Not gas tight
0.63 mm
42 mm
50R-AG-0.63C
Cone
Removable
23 G
Gas chromatography
Autosampler Syringe
50 μL
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers