missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes with Removable Needle for CTC Analytics CombiPAL and GC PAL
Click to view available options
Needle Gauge:
23 G
26 G
Diameter (English) Outer Needle:
0.01 in.
0.018 in.
0.02 in.
Length (English) Needle:
1.9 in.
2.2 in.
3.3 in.
Model:
10F-RTC/RSH-5.7/0.47C
10F-RTC/RSH-5.7/0.63C
10F-RTC/RSH-8.5/0.47C
10F-RTC/RSH-8.5/0.63C
10F-RTC/RSH-GT-5.7/0.47C
10F-RTC/RSH-GT-5.7/0.63C
10F-RTC/RSH-GT-8.5/0.47C
10F-RTC/RSH-GT-8.5/0.63C
25F-RTC/RSH-GT-5.7/0.47C
25F-RTC/RSH-GT-5.7/0.63C
25F-RTC/RSH-GT-8.5/0.63C
25FRTC/RSH-GT-8.5/0.47C
25R-C/T-GT-0.47
50F-RTC/RSH-GT-5.7/0.47C
50F-RTC/RSH-GT-5.7/0.63C
50F-RTC/RSH-GT-8.5/0.47C
50F-RTC/RSH-GT-8.5/0.63C
5F-RTC/RSH-5.7/0.47C
5F-RTC/RSH-5.7/0.63C
5F-RTC/RSH-8.5/0.63C
missing translation for 'unitSize'
Each
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (English) Outer Needle | 0.01 in. |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 2.2 in. |
| Product Type | Autosampler Syringe |
| Model | 10F-RTC/RSH-GT-5.7/0.47C |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Needle Point Style | Cone |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction