missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 10μL Microvolume Unfiltered Tips
Shop All Axygen Scientific Products
Click to view available options
Volume (Metric):
0.5 to 10 μL
Unit Size:
Pack of 480
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Certifications/Compliance | USP 3127 |
| Clean Claims | DNase, Rnase Free |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Format | Rack |
| Tip Style | Micro Point |
| Packaging | 96 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction