missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 10μL Microvolume Pipette Tips
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
Unit Size:
Pack of 1000
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Microvolume
- Maxymum Recovery technology for ultra-low retention
Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Certifications/Compliance | USP 3127 |
| Clean Claims | DNase, Rnase Free, Nonpyrogenic |
| For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
| Tip Style | Microvolume, Extended Length |
| Packaging | 1,000 Tips/Pk., 20 Packs/Cs. |
| For Use With (Equipment) | Gilson Pipetman P10, Gilson Pipetman P2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction