missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1000 μL Universal Pipetter Tips: Bevelled
Shop All Axygen Scientific Products

Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Blue
Clear
Format:
Bulk
Rack
Unit Size:
Pack of 1000
Pack of 5000
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Beveled
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, and Pyrogen free |
| Format | Bulk |
| Tip Style | Beveled, Universal |
| Packaging | 1,000 Tips/Pk., 5 Packs/Cs. |
| For Use With (Equipment) | Universal Fit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur