Learn More
Axygen™ 1000 μL Universal Pipetter Tips: Wide Bore
Shop All Axygen Scientific ProductsDescription
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
(This is the suggested replacement for T-1005-WB-C-L)
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Wide-Bore
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, DNA, and PCR inhibitor Free |
| Format | Rack |
| Tip Style | Genomic/Wide Orifice, Universal |
| Packaging | 100 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs |
| For Use With (Equipment) | Universal Fit |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.