missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 12-Strip Flat PCR Tube Caps
Shop All Axygen Scientific Products

Click to view available options
Volume (Metric):
0.2 mL
Unit Size:
Pack of 800
Specifications
Specifications
| Certifications/Compliance | RNase, DNase-free |
| Color | Clear |
| Volume (Metric) | 0.2 mL |
| Quantity | 80 Pack |
| Closure Material | Polypropylene |
| For Use With (Equipment) | 12-strips PCR tubes and 96-well PCR microplates |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Flat Cap |
| Format | Strip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction