missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 384-well Skirted PCR Microplates
Single and double notch 384-well PCR plates
Brand: Axygen™ PCR-384-R
Code : 66
Additional Details : Weight : 1.40000kg
Description
Sealing Options: Axymats, heat sealing, adhesive films and foils.
- Available in 50μL and 55μL
- Single and double notch corner
Skirted (50μL)
- Application/Compatibility: standard thermal cycling
- Robotic-friendly full skirt design
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
- Application/Compatibility: standard thermal cycling, fully ABI compatible for qPCR and sequencing
- Robotic-friendly full skirt design
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
- Robotic-friendly rigid plate with full skirt
- Application/Compatibility: standard thermal cycling, ABI sequencing, automation applications
- Packaging Description: 10 plates/Pk., 2 packs/sleeve, 5 sleeves/Cs.
- Application/Compatibility: standard thermal cycling, ABI sequencing, qPCR
- Raised wells allow 55μL volume
- Packaging Description: 10 plates/Pk., 5 packs/Cs.
Colors available by special order.
Specifications
RNase, DNase-free | |
16 x 24 | |
Full | |
40 μL | |
40 μL | |
Round | |
Double notch |
Standard | |
Red | |
Polypropylene | |
384 | |
Non-sterile | |
PCR | |
Red |