missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 96-Well Low Profile PCR Microplates

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The low profile design results in faster and more efficient PCR reactions.

Brand:  Axygen™ PCR-96-LP-AB-W

Code : 66

Additional Details : Weight : 2.70000kg

 View more versions of this product

Product Code. 12759468

  • 795.00 € / Pack of 100
Estimated Shipment: 30-10-2024
to see stock.
Add to basket

Description

Description

Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Corning™ Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications. The

Axygen™ 96 well low profile PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Low profile design results in faster and more efficient PCR reactions. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.


  • RNase-/DNase-free
  • Nonpyrogenic
  • Nonsterile
  • Manufactured with 99.9% pure virgin polypropylene
  • 96-Well Semi-Skirted Low Profile PCR Plate
  • Optimized for Fast PCR
  • Designed for ABI Thermal Cyclers
  • Application/Compatibility: ABI Fast PCR 7500, 7900 9800, Veriti and StepOne
  • Specifications

    Specifications

    No Barcode
    Standard
    8 x 12
    Standard top
    Half
    96
    PCR thermal transfer, RT-PCR applications
    25/Pk.
    RNase-/DNase-free
    Without Lid
    White
    ABI thermal cyclers, ABI Fast PCR 7500, 7900 9800, Veriti and StepOne
    Polypropylene
    Non-sterile
    100/Cs.
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers