missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Clear Hanging Format Automation Pipet Tips for Hamilton Microlab™ Star Line and Nimbus™, 5 Pack
Shop All Axygen Scientific Products

Description
Axygen offers an alternative choice for your Hamilton™ STARline system.
These tips are:
- Manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality
- Available in non-sterile, sterile, non-filtered, and filtered
- Available as Clear or Conductive black polypropylene tips
- Available in 96 well hanging tip rack, nested tip rack, and individual deck-seating rack format
- Designed for Hamilton™ MICROLAB™ STAR, STARlet, STARplus and Nimbus™ workstations
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Clean Claims | DNase, RNase and Pyrogen free |
| For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
| Format | Hanging Tip Rack |
| Tip Style | Automation |
| Packaging | 5 Racks/Pk, 12 Pks/Cs. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?