missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tubes with 0.2 mL Dome Cap
Shop All Axygen Scientific Products
Click to view available options
Color:
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
White
Yellow
Product Type:
Maxymum Recovery, Domed Cap PCR Tubes
Thin Wall, Domed Cap PCR Tube
Unit Size:
Pack of 1000
Pack of 10000
Description
Quantitative PCR compatible tubes for a wide range of Real-Time PCR instruments.
- PCR tubes with 0.2mL volume
- Tubes with caps sealed full-length; insertion cap ensures tight fit, eliminates sample evaporation
- Choose from a wide variety of colors
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Color | Blue |
| Volume (Metric) | 0.2 mL |
| Quantity | 1000/Pk., 10Pk./Cs. |
| Closure Material | Polypropylene |
| For Use With (Equipment) | Standard 96-well blocks of real-time PCR instruments and thermal transfer applications |
| Shape | Conical |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Domed Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction