missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tubes with Flat Cap, 0.2 mL

Product Code. 12786859 Shop All Axygen Scientific Products
Click to view available options
Color:
Assorted
Blue
Clear
Green
Orange
Red
Spectrum
Violet
White
Yellow
Product Type:
Maxymum Recovery PCR Tube
Thin Wall PCR Tube
Unit Size:
Pack of 1000
Pack of 10000
This item is not returnable. View return policy

Product Code. 12786859

Brand: Axygen™ PCR02O

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to fit standard 96-well blocks. Axygen™ PCR Tubes with Flat Cap, 0.2m are constructed of non-sterile polypropylene. Each conical tube features thin and consistent wall thickness. Tight-fitting cap secures contents and prevents evaporation. Available in an assortment of colors.

  • Quantitative PCR compatible tubes for a wide range of real-time PCR instruments
  • Ultra-thin and consistent wall thickness allows precise thermal transfer
  • Even insertion cap seals full length for a tight fit that prevents sample evaporation
  • Maxymum Recovery™ option provides ultra-low retention and high yield
  • Certified RNase-/DNase-free and nonpyrogenic
  • Manufactured with 99.9% pure virgin polypropylene
  • Available in a wide variety of colors to support color-coding
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Color Orange
Volume (Metric) 0.2 mL
Quantity 1000/Pk., 10Pk./Cs.
Closure Material Polypropylene
For Use With (Equipment) Standard 96-well blocks of real-time PCR instruments and thermal transfer applications
Shape Conical
Sterility Non-sterile
Material Polypropylene
Closure Type Flat Cap
Format Tube
Product Type Thin Wall PCR Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.