missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Universal Fit Micropipette Tips
Shop All Axygen Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Clear
Yellow
Tip Style:
Beveled
Genomic/Wide Orifice
Low Retention, Beveled
Low Retention, Universal
Universal
Quantity:
10,000/Cs.
4800/Cs.
Unit Size:
Pack of 10000
Pack of 4800
Description
- RNase-/DNase free
- Nonpyrogenic
- Human gDNA- and PCR-inhibition-free
- Available in a variety of sizes
- Available with a variety of tip styles including beveled, fine point, and wide bore
- Available sterile/non-sterile
- Available in bulk, racked, or stack rack packaging
- Available with Maxymum Recovery™ surface for improved accuracy and maximum sample recovery
Order Info
dimQuantity
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Yellow |
| Autoclavable | Autoclavable |
| Clean Claims | Dnase-, Rnase-, Pyrogen-, Human gDNA-, PCR-Inhibition-Free |
| Features | Maxymum Recovery™ |
| Format | Rack |
| Tip Style | Low Retention, Universal |
| Packaging | 96 x 10 Racks/Pk., 5 Pk./Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction