missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Micropipette Tips, PerkinElmer/MultiPROBE Janus™ Systems
Shop All Axygen Scientific Products
Click to view available options
Volume (Metric):
50 μL
200 μL
Unit Size:
Pack of 4800
Description
- Available with or without aerosol-resistant filters
- Available sterile/non-sterile
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Clean Claims | RNase-free, DNase-free, human gDNA-free, Nonpyrogenic |
| Format | Rack |
| Tip Style | Automation, Round |
| Packaging | 10 racks/pk, 5 pk/cs |
| Product Type | Automation Micropipette Tip |
| For Use With (Equipment) | PerkinElmer MultiProbe |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction