missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Conical
Shop All Axygen Scientific Products
Click to view available options
Color:
Amber
Clear
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Bottom Shape:
Conical
Elangated Conical
Unit Size:
Pack of 4000
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
- Tube volumes from 0.5 to 2.0mL
- Choose clear or amber
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Capacity (Metric) | 1.5 mL |
| Color | Amber |
| Material | Polypropylene |
| Packaging | 500 Tubes/Pk., 8 Packs/Cs. |
| Sterility | Non-sterile |
| Graduated | No |
| Closure Type | Not Included |
| Bottom Shape | Conical |
| Max. RCF | 20,000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction