missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Self-Standing Centrifuge Tubes
Shop All Axygen Scientific Products
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
2 mL
50 mL
Includes:
Amber screw cap
Screw cap
Unit Size:
Pack of 4000
Pack of 500
Description
- Writing area for sample identification
- Caps close with one hand
Specifications
Specifications
| Cap Style | Screw Cap |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 50 mL |
| Color | Clear |
| Material | Polypropylene |
| For Use With (Application) | For sample identification |
| Includes | Screw cap |
| Packaging | Bag |
| Sterility | Sterile |
| Bottom Shape | Conical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction