missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Single Channel Pipettor

Product Code. 10029309 Shop All Axygen Scientific Products
Change view
Click to view available options
Volume (Metric):
5 to 50 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10029309 5 to 50 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10029309 Supplier Axygen Supplier No. AP50
  • ONLINE EXCLUSIVE PRICE
    232.00 €
    225.02 € / Pack of 1
    Save 6.98 €
    3% Off
Estimated Shipment: 25-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Accuracy ±2.5/±0.8%
Number of Channels 1
Type Pipette
Volume (Metric) 5 to 50 μL
Precision ±2.0/±0.4%
Quantity 1 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.