missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Axypet™ 8-Channel Pipettor
GREENER_CHOICE

Product Code. p-7192945 Shop All Axygen Scientific Products
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
20 to 200 μL
5 to 50 μL
50 to 300 μL
Unit Size:
Each
Product Code. Volume (Metric) unitSize
10608590 1 to 10 μL Each
10028419 5 to 50 μL Each
12712796 20 to 200 μL Each
10824221 50 to 300 μL Each
4 options
This item is not returnable. View return policy

Product Code. 10608590

Brand: Axygen™ AP810

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Locking feature prevents accidental volume changes during pipetting procedures
  • Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
  • Tip manifold rotates 360°
  • Shafts withdraw when pressed against a row of tips
  • Each shaft moves independently, minimizing jamming of tips
  • Micrometer is continuously adjustable for selection of whole or fractional volumes

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±8.0/ ±2.0%
Description Tip Style: 10 μL
Number of Channels 8
Product Line Axypet
Type Multi-Channel Pipettor
Volume (Metric) 1 to 10 μL
Precision ±6.0/ ±1.2%
Warranty 3 years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.