missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ Single Channel Pipettor, Calibration 3x4 ALT
Shop All Axygen Scientific Products
Click to view available options
Volume (Metric):
0.1 to 2 μL
0.5 to 10 μL
1 to 10 mL
1 to 5 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
5 to 50 μL
50 to 250 μL
Unit Size:
Each
Description
- ISO 17025 Pre-calibrated
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement (Left handed EZIject button available by special order).
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
Specifications
Specifications
| Certifications/Compliance | ISO17025 |
| Number of Channels | 1 |
| Product Line | Axypet |
| Type | Single Channel Pipettor |
| Volume (Metric) | 10 to 100 μL |
| Quantity | 1/Pk., 1/Cs |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction