missing translation for 'onlineSavingsMsg'
Learn More

CORNING AXYGEN™ Axyspin™ Refrigerated Microcentrifuge

Product Code. 15669186 Shop All Axygen Scientific Products
Change view
Click to view available options
Capacity:
24 x 1.5/2 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15669186 24 x 1.5/2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15669186 Supplier CORNING AXYGEN™ Supplier No. 60105021
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
 Restricted Item
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CORNING AXYGEN™ Axyspin™ Refrigerated Microcentrifuge is a high-performance microcentrifuge designed to quickly process samples.

  • Suitable for the following:
    • Nucleic acid and protein preparation
    • Purifications
    • Extractions
    • Pelleting
  • Powerful refrigeration system cools to 4°C in 8 minutes
  • Exceptionally quiet and compact
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 13,500 rpm
Max. RCF 17,135 x g
Timer 0.5 to 99 min.
Includes 24 x 1.5/2.0mL aluminum rotor, EU/UK plug
Electrical Requirements 230 V 50/60 Hz
Dimensions (HWD) 24.75 x 27.7 x 45 cm
Net Weight 20 kg
Temperature Range (Metric) -10°C to +40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.