missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Disposal Bins

Product Code. 12050133
Change view
Click to view available options
Height (Metric):
26.5 cm
70 cm
Width (Metric):
23 cm
30 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) Unit Size
12050133 70 cm 30 cm Each
12060133 26.5 cm 23 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12050133 Supplier Azlon™ Supplier No. DBG001P
  • ONLINE EXCLUSIVE PRICE
    115.00 €
    74.48 € / Pack of 1
    Save 40.52 €
    35% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For safe disposal of broken glass

  • Self assembly rigid boxes for safe disposal of broken glass
  • Glass is safely held in strong leak proof and puncture resistant LDPE liner
  • Lid has an integral waste flap for easy use and has a sealing feature for use when full
  • Boxes are clearly printed with instructions for use

Specifications

Capacity (Metric) 60 L
Color Translucent
Height (Metric) 70 cm
Length (Metric) 30 cm
Shape Rectangular
Width (Metric) 30 cm
For Use With (Application) Safe Disposal of Broken Glass
Mounting Type Free Standing
Product Type Disposal Bin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.