missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Gas Delivery Tube

Product Code. 12663012
Change view
Click to view available options
Overall Length (Metric):
205 mm
290 mm
335 mm
475 mm
Product Type:
Bung Top Gas Delivery Tube
Double Bend Gas Delivery Tube
Gas Delivery Tube
Side Arm Gas Delivery Tube
Unit Size:
Pack of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Product Type Unit Size
12663012 205 mm Gas Delivery Tube Pack of 5
12673012 290 mm Bung Top Gas Delivery Tube Pack of 5
12683012 335 mm Side Arm Gas Delivery Tube Pack of 5
12693012 475 mm Double Bend Gas Delivery Tube Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12663012 Supplier Azlon™ Supplier No. DT001
  • ONLINE EXCLUSIVE PRICE
    34.13 €
    29.18 € / Pack of 5
    Save 4.95 €
    14% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polypropylene construction. Azlon™ Gas Delivery Tube are ideal substitutes for fragile glass alternatives.

  • Pre-bent rigid polypropylene delivery tubes
  • Unbreakable in normal use
  • Suitable for many types of gas collection experiments in schools and universities

Specifications

Material Polypropylene
Diameter (Metric) Outer 6 mm
Overall Length (English) 8 in.
Overall Length (Metric) 205 mm
For Use With (Application) Many types of gas collection experiments in schools and universities
Max. Operating Temperature (Metric) 135°C
Product Type Gas Delivery Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.