missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe

Product Code. 10473861 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Standard Taper Joint No.:
19/26
24/29
29/32
Unit Size:
Each
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No. Unit Size
10473861 29/32 Each
12358029 19/26 Pack of 5
12368029 24/29 Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10473861
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Inserts between standard ground glass joints to eliminate the use of grease. Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe is suitable for high vacuum.

Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C (540°F)
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Eliminates the need for grease
  • Sleeves are inert

Specifications

For Use With (Application) Prevent sticking, eliminates use of grease
For Use With (Equipment) Ground Glass Joints
Material PTFE
Quantity 1 Each
Temperature Range (Metric) -200 to +280°C
Thickness 0.5mm
Standard Taper Joint No. 29/32
Type Rigid Sleeve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.