missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE, Jerry Can

Product Code. 10749365
Change view
Click to view available options
Capacity: 1L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10749365 Capacity: 1L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10749365 Supplier Azlon Supplier No. JGH140
Add to basket
Add to basket
This item is not returnable. View return policy

Capacity Metric: 1 L

  • Lightweight and robust
  • Corrosion resistant
  • Suitable for food contact applications in accordance with EU and U.S. FDA regulations
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1 L
Dimensions (L x W x H) 124 x 72 x 163mm
Material HDPE
No. per Pack 1 Ea.
Product Type Jerry Can
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.