missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Measuring Scoop

Product Code. 11367784
Change view
Click to view available options
Length (Metric):
250 mm
350 mm
405 mm
Capacity (Metric):
150 mL
750 mL
1250 mL
Unit Size:
Each
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Capacity (Metric) Unit Size
11367784 405 mm 1250 mL Each
11343724 250 mm 150 mL Pack of 5
12094618 350 mm 750 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11367784 Supplier Azlon™ Supplier No. SWL040
  • ONLINE EXCLUSIVE PRICE
    22.17 €
    16.41 € / Pack of 1
    Save 5.76 €
    25% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sturdy yet lightweight polyethylene scoop. The Azlon™ HDPE measuring scoop is chemical resistant and suitable for food contact.

  • Sturdy scoops in natural rigid polyethylene
  • Lightweight with good chemical resistance
  • Food safe

Specifications

Product Type Measuring Scoop
Material HDPE
Capacity (Metric) 1250 mL
Length (Metric) 405 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.