missing translation for 'onlineSavingsMsg'
Learn More

Azlon HDPE Narrow Neck Round Bottles

Product Code. 10608015
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
No. per Pack:
10/PK
110
1200
30
350
420
5/PK
60
800
Unit Size:
Each
Pack of 10
Pack of 5
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. per Pack unitSize
10608015 30 mL 10/PK Pack of 10
15777977 30 mL 1200 Each
10195714 60 mL 10/PK Pack of 10
15787977 60 mL 800 Each
12565886 100 mL 10/PK Pack of 10
12861334 100 mL 10/PK Pack of 10
15797977 100 mL 420 Each
10616865 125 mL 10/PK Pack of 10
15707987 125 mL 350 Each
10626865 150 mL 10/PK Pack of 10
12074707 250 mL 10/PK Pack of 10
10708805 500 mL 10/PK Pack of 10
15737987 500 mL 110 Each
12871334 500 mL 10/PK Pack of 10
15747987 1000 mL 60 Each
10125374 1000 mL 5/PK Pack of 5
15757987 2000 mL 30 Each
10298144 2000 mL 5/PK Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10608015 Supplier Azlon Supplier No. BNH0030PN
Estimated Shipment: 26-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Store a wide range of liquids with these durable plastic bottles. Azlon™ HDPE Narrow Neck Round Bottles feature good general chemical resistance, and are suitable for food contact applications in accordance with EU and USA regulations.

Store a wide range of liquids with these durable plastic bottles. AzlonTM HDPE Narrow Neck Round Bottles feature good general chemical resistance, and are suitable for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid HDPE bottles with polypropylene screw caps
  • Lightweight but very durable in use
  • Batch certificate available to download online
  • Bulk packs contain an equal number of bottles and caps, packed separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Color Translucent
Diameter (Metric) Inner Neck 13 mm
Material HDPE
No. per Pack 10/PK
Closure Color Translucent
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 66 mm
Closure Material Polypropylene
Diameter (Metric) 33 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.