missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Wide Neck Round Bottles

Product Code. 10360025
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10360025 250 mL Pack of 10
10297574 30 mL Pack of 10
10287584 60 mL Pack of 10
12521446 100 mL Pack of 10
11313494 125 mL Pack of 10
10003734 150 mL Pack of 10
10370025 500 mL Pack of 10
10635515 1000 mL Pack of 5
10014654 2000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 10360025 Supplier Azlon™ Supplier No. BWH0250PN
DWK Life Sciences Everyday Essentials
Use promo code 27957
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use these round plastic bottles for a variety of liquid storage and sampling applications. Azlon™ HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.

Use these round plastic bottles for a variety of liquid storage and sampling applications. AzlonTM HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid HDPE bottles with polypropylene screw caps
  • Leak proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of cleaning
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Supplied in shrink-wrapped pack
  • S. P. I. recycling codes

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 37 mm
For Use With (Application) Ideal for a wide range of liquid storage, media preparation and sampling applications
Material HDPE
No. per Pack 10/PK
Sterility Non-sterile
Closure Color Translucent
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 140 mm
Height (English) 5.51 in.
Closure Material Polypropylene
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Shape Round
Disposable Reusable
Product Type Round Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.