missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE Wide Neck Round Bottles
GREENER_CHOICE

Product Code. 10370025
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10370025 500 mL Pack of 10
10297574 30 mL Pack of 10
10287584 60 mL Pack of 10
12521446 100 mL Pack of 10
11313494 125 mL Pack of 10
10003734 150 mL Pack of 10
10360025 250 mL Pack of 10
10635515 1000 mL Pack of 5
10014654 2000 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 10370025 Supplier Azlon™ Supplier No. BWH0500PN
Spotlight Offers
Use promo code 28036
View all promotions
In Stock
Add to basket
Edge
Add to basket

Use these round plastic bottles for a variety of liquid storage and sampling applications. Azlon™ HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations. Leak-proof liner-less design features smooth inner contours for efficient pouring.

Use these round plastic bottles for a variety of liquid storage and sampling applications. AzlonTM HDPE Wide Neck Round Bottles are suitable for food contact applications in accordance with EU and USA regulations.

  • Translucent, rigid HDPE bottles with polypropylene screw caps
  • Leak proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of cleaning
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Supplied in shrink-wrapped pack
  • S. P. I. recycling codes
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Translucent
Diameter (Metric) Inner Neck 46 mm
For Use With (Application) For a wide range of liquid storage, media preparation and sampling applications
Material HDPE
No. per Pack 10/PK
Closure Color Translucent
Closure Included Yes
Mouth Wide
Height (Metric) 161 mm
Height (English) 6.33 in.
Closure Material Polypropylene
Diameter (Metric) 75 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Shape Round
Certifications/Compliance CCD 077; SW-CDC-001501; EN-8-1007-22-0912
Product Type Round Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.