missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps

Product Code. 10094354
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 5
Product Code. Capacity (Metric) unitSize
10094354 1000 mL Pack of 5
12059827 500 mL Pack of 10
10480655 2000 mL Pack of 5
3 options
This item is not returnable. View return policy

Product Code. 10094354

Brand: Azlon™ BGE240P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store a wide range of liquids and solids with these lightweight square bottles. Azlon™ HDPE Translucent Graduated Square Bottles with Blue Screw Caps feature molded graduations and a wide neck for easy filling and emptying. Ideal for powders.

  • Space saving design
  • Lightweight square bottles with plug seal and blue screw cap
  • Molded graduations for approximate volume measurement
  • Neck I.D.: 58mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Description Square
Diameter (Metric) Inner Neck 58 mm
For Use With (Application) Liquid or solid usage
Includes Plug seal and blue screw cap
Material HDPE
Length (Metric) 94mm
No. per Pack 5/PK
Width (Metric) 75mm
Closure Color Blue
Closure Included Yes
Graduated Yes
Mouth Wide
Height (Metric) 180 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.