missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polyurethane Ice Buckets with Lid

Product Code. 11339623
Change view
Click to view available options
Color:
Black
Green
Pale Blue
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11339623 Black Each
12081912 Pale Blue Each
12091912 Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11339623 Supplier Azlon Supplier No. IBB001P
  • ONLINE EXCLUSIVE PRICE
    163.00 €
    92.68 € / Pack of 1
    Save 70.32 €
    43% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Suitable for use with water-ice, dry-ice and salt solutions

Suitable for use with water-ice, dry-ice and salt solutions

  • Black, green and blue skinned polyurethane foam ice buckets
  • Ideal for separating work areas by colour
  • Integral handles allow easy lifting and carrying
  • Octagonal shape for easy stacking and stability

Specifications

Height (Metric) 185 mm
Width (Metric) 330 mm
Weight (Metric) 1200 g
Design Octagonal
Material Polyurethane
Product Type Ice Bucket
Color Black
Capacity (Metric) 4.5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.