missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Industrial HDPE Funnel

Product Code. 11363664
Change view
Click to view available options
Diameter (Metric)Top:
80mm
100mm
120mm
140mm
180mm
230mm
245mm
290mm
380mm
Diameter (Metric) Stem:
9mm
11mm
12mm
13mm
17mm
21mm
24mm
27mm
36mm
Height (Metric):
80 mm
102 mm
121 mm
141 mm
181 mm
226 mm
239 mm
277 mm
351 mm
Unit Size:
Each
Pack of 10
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top Diameter (Metric) Stem Height (Metric) unitSize
11363664 100mm 11mm 102 mm Pack of 10
11373664 120mm 12mm 121 mm Pack of 10
11383664 180mm 17mm 181 mm Pack of 5
10575115 230mm 21mm 226 mm Pack of 5
12044837 140mm 13mm 141 mm Pack of 5
11393664 245mm 24mm 239 mm Each
10504355 290mm 27mm 277 mm Each
12090773 380mm 36mm 351 mm Each
12511456 80mm 9mm 80 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11363664 Supplier Azlon Supplier No. FWC104
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of Polyethylene and unbreakable in normal use. Azlon™ Industrial HDPE Funnels are suitable for food contact applications in accordance with EU and USA regulations. Feature straight sided upper rims to prevent spillage.

  • Rigid industrial funnels in polyethylene
  • Unbreakable in normal use
  • Feature straight sided upper rims to prevent spillage
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 100mm
Capacity (Metric) 300 mL
Diameter (Metric) Stem 11mm
Material HDPE
Height (Metric) 102 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.