missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Bottles, Jars and Jugs
- Bottles
- Wash Bottles
- Azlon™ LDPE Multi-lingual Printed Wash Bottles
Azlon™ LDPE Multi-lingual Printed Wash Bottles
Product Code. 10191740
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Deionized Water
Distilled Water
Ethanol
I. M. S.
Isopropanol
Methanol
Water
Closure Color:
Blue
Green
Orange
Red
White
Yellow
Includes:
Arabic, French, English Label
English, French, German, Spanish Label
Norwegian, Danish, Swedish, English Label
Norwegian, Dutch, Swedish, English Label
Russian, Polish, German, English Label
Unit Size:
Pack of 5
21 product options available for selection
| Product Code. | Capacity (Metric) | Chemical Label | Closure Color | Includes | Unit Size |
|---|---|---|---|---|---|
| 10191740 | 500 mL | Distilled Water | White | English, French, German, Spanish Label | Pack of 5 |
| 12580446 | 250 mL | Ethanol | Orange | English, French, German, Spanish Label | Pack of 5 |
| 11946815 | 250 mL | Methanol | Green | English, French, German, Spanish Label | Pack of 5 |
| 12166220 | 250 mL | Water | White | English, French, German, Spanish Label | Pack of 5 |
| 12570446 | 250 mL | Acetone | Red | English, French, German, Spanish Label | Pack of 5 |
| 12186220 | 250 mL | Isopropanol | Blue | English, French, German, Spanish Label | Pack of 5 |
| 12560446 | 250 mL | Deionized Water | White | English, French, German, Spanish Label | Pack of 5 |
| 12106230 | 250 mL | I. M. S. | Yellow | English, French, German, Spanish Label | Pack of 5 |
| 12550446 | 250 mL | Distilled Water | White | English, French, German, Spanish Label | Pack of 5 |
| 11966815 | 500 mL | Acetone | Red | English, French, German, Spanish Label | Pack of 5 |
| 10233610 | 500 mL | Methanol | Green | English, French, German, Spanish Label | Pack of 5 |
| 10529950 | 500 mL | Water | White | English, French, German, Spanish Label | Pack of 5 |
| 11343514 | 500 mL | Ethanol | Orange | English, French, German, Spanish Label | Pack of 5 |
| 10690121 | 500 mL | Isopropanol | Blue | English, French, German, Spanish Label | Pack of 5 |
| 10203370 | 500 mL | Deionized Water | White | English, French, German, Spanish Label | Pack of 5 |
| 10293700 | 500 mL | I. M. S. | Yellow | English, French, German, Spanish Label | Pack of 5 |
| 12347522 | 500 mL | Water | White | Norwegian, Danish, Swedish, English Label | Pack of 5 |
| 12327522 | 500 mL | Deionized Water | White | Norwegian, Dutch, Swedish, English Label | Pack of 5 |
| 12317522 | 500 mL | Distilled Water | White | Norwegian, Danish, Swedish, English Label | Pack of 5 |
| 15347037 | 500 mL | Distilled Water | White | Russian, Polish, German, English Label | Pack of 5 |
| 15397037 | 500 mL | Distilled Water | White | Arabic, French, English Label | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Product Code.
10191740
Supplier
Azlon™
Supplier No.
WGW601PML
DWK Life Sciences Everyday Essentials
Use promo code 27957
Use promo code 27957
In Stock
Log in to see stock.
Log in to see stock.
Add to basket
36.19 EUR valid until 2026-12-31
BEST PRICE on Promo! Use promo code "27957" to get your promotional price.
BEST PRICE on Promo! Use promo code "27957" to get your promotional price.
Add to basket
missing translation for 'validMainframeMsg'
Description
Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ LDPE Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.
- Multi-lingual wide neck wash bottles
- Indelibly printed
- Fitted with color-coded, one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
- Available in three water and five solvent labels
Especificaciones
Especificaciones
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Description | Indelibly printed in English, French, German and Spanish |
| Includes | English, French, German, Spanish Label |
| Material | LDPE |
| Quantity | 5/PK |
| Sterility | Non-sterile |
| Temperature Range (Metric) | -50°C to 80°C |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Height (Metric) | 163 mm |
| Chemical Label | Distilled Water |
| Closure Material | Polypropylene |
| Diameter (Metric) | 75 mm |
| Closure Type | Non-venting Cap |
| Through the Closure Dispensing | Yes |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 16.91 oz. |
| Shape | Cylindrical |
| Disposable | Reusable |
| Product Type | Multi-Lingual Printed Wash Bottle |
| Mostrar más Mostrar menos |
Título del producto
Seleccione un problema
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?