Learn More
- Home
- Products
- Bottles, Jars and Jugs
- Bottles
- Wash Bottles
- Azlon™ LDPE Multi-lingual Printed Wash Bottles
Azlon™ LDPE Multi-lingual Printed Wash Bottles
Product Code. 15347037| Product Code. | Capacity (Metric) | Chemical Label | Description | unitSize |
|---|---|---|---|---|
| 15347037 | 500 mL | Distilled Water | Indelibly printed in Russian, Polish, German and English | Pack of 5 |
| 12580446 | 250 mL | Ethanol | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 11946815 | 250 mL | Methanol | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12166220 | 250 mL | Water | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12570446 | 250 mL | Acetone | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12186220 | 250 mL | Isopropanol | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12560446 | 250 mL | Deionized Water | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12106230 | 250 mL | I. M. S. | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12550446 | 250 mL | Distilled Water | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 11966815 | 500 mL | Acetone | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 10233610 | 500 mL | Methanol | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 10529950 | 500 mL | Water | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 11343514 | 500 mL | Ethanol | Indelibly printed in Norwegian, Dutch, Swedish and English | Pack of 5 |
| 10690121 | 500 mL | Isopropanol | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 10203370 | 500 mL | Deionized Water | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 10293700 | 500 mL | I. M. S. | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 10191740 | 500 mL | Distilled Water | Indelibly printed in English, French, German and Spanish | Pack of 5 |
| 12347522 | 500 mL | Water | Indelibly printed in Norwegian, Danish, Swedish and English | Pack of 5 |
| 12327522 | 500 mL | Deionized Water | Indelibly printed in Norwegian, Dutch, Swedish and English | Pack of 5 |
| 12317522 | 500 mL | Distilled Water | Indelibly printed in Norwegian, Danish, Swedish and English | Pack of 5 |
| 15397037 | 500 mL | Distilled Water | Indelibly printed in Arabic, French and English | Pack of 5 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ LDPE Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.
- Multi-lingual wide neck wash bottles
- Indelibly printed
- Fitted with color-coded, one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
- Available in three water and five solvent labels
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Description | Indelibly printed in Russian, Polish, German and English |
| Material | LDPE |
| Chemical Label | Distilled Water |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.