missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Narrow Neck Round Bottles

Product Code. 10369734
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 10
Pack of 5
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10369734 250 mL Pack of 10
10452585 30 mL Pack of 10
15767987 30 mL Each
10126154 60 mL Pack of 10
15777987 60 mL Each
15787987 100 mL Each
12541446 100 mL Pack of 10
10431055 125 mL Pack of 10
15797987 125 mL Each
10349604 150 mL Pack of 10
15707997 150 mL Each
15717997 250 mL Each
10175084 500 mL Pack of 10
10208154 1000 mL Pack of 5
15737997 1000 mL Each
10309454 2000 mL Pack of 5
15747997 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Product Code. 10369734 Supplier Azlon Supplier No. BNL0250P
Only null left
Add to basket
Edge
Add to basket

Use these Translucent, flexible plastic bottles for a wide variety of liquid storage and sampling applications. Azlon™ LDPE Narrow Neck Round Bottles are heavy duty and durable.

  • Translucent, flexible LDPE bottles with polypropylene screw caps
  • Suitable for food contact applications in accordance with EU and USA regulations
  • Batch certificate available to download online
  • Bulk packs contain an equal number of bottles and caps, packed separately
  • Good general chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Color Translucent
Diameter (Metric) Inner Neck 21 mm
Material LDPE
Quantity 10/PK
Closure Color Translucent
Closure Included Yes
Mouth Narrow
Shape Round
Height (Metric) 140 mm
Closure Material Polypropylene
Diameter (Metric) 60 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.