missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Round Bottles with Spouted Dropper Closure

Product Code. 12084707
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
150 mL
250 mL
500 mL
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12084707 250 mL Pack of 10
12054827 30 mL Pack of 10
10709385 60 mL Pack of 10
12084747 150 mL Pack of 10
10044804 500 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12084707 Supplier Azlon Supplier No. BGE830PNC
  • ONLINE EXCLUSIVE PRICE
    23.35 €
    18.09 € / Pack of 10
    Save 5.26 €
    22% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use as a dropping or dispensing bottle. Azlon™ LDPE Round Bottles with Spouted Dropper Closure feature a captive sealing cap and can be cut to adjust flow rate.

Use as a dropping or dispensing bottle. AzlonTM LDPE Round Bottles with Spouted Dropper Closure feature a captive sealing cap and can be cut to adjust flow rate.

  • Round LDPE bottles fitted with spouted dropper closure
  • Good resistance to chemical attack

Specifications

Capacity (Metric) 250 mL
Color Clear
For Use With (Application) Used as a dropping or dispensing bottle
Includes Spouted dropper closure
Material LDPE
Quantity Shrink-wrapped pack
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 174 mm
For Use With (Equipment) Used as a Dropping or Dispensing Bottle
Height (English) 6.85 in.
Closure Material Polypropylene
Closure Size 28/R4
Diameter (Metric) 60 mm
Closure Type Spouted Screw Cap
Through the Closure Dispensing Yes
Capacity (English) 8.45 oz.
Shape Round
Product Type Dispensing Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.