missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Round Dispensing Bottles with Pivot Nozzle

Product Code. 12569185
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
150 mL
250 mL
500 mL
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12569185 500 mL Pack of 10
10349794 30 mL Pack of 10
10411055 60 mL Pack of 10
10399504 150 mL Pack of 10
12559185 250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12569185 Supplier Azlon Supplier No. BGE536P
  • ONLINE EXCLUSIVE PRICE
    24.65 €
    21.76 € / Pack of 10
    Save 2.89 €
    11% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable for use as dropping or wash bottle and for dispensing gels

    • Round LDPE bottles fitted with pivoting nozzle closure
    • Nozzle retracts into cap to seal bottle
    • Available in bulk packs

Specifications

Capacity (Metric) 500 mL
Material LDPE
No. per Pack 10
Closure Included Yes
Height (Metric) 174 mm
Diameter (Metric) 74 mm
Closure Type Pivoting Nozzle
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.