missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Narrow Neck Classic Style Wash Bottles

Product Code. 12381248
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12381248 500 mL Pack of 5
12633152 250 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 12381248 Supplier Azlon Supplier No. WGF236P
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Closures feature precision jet-tip aperture for fine control

  • Traditional and popular square shoulder round wash bottles
  • Closures feature precision jet-tip aperture for fine control

Specifications

Capacity (Metric) 500 mL
Color Translucent
Includes Polypropylene leakproof swivel dispensing closures
Material LDPE
No. per Pack 5
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Closure Material Polypropylene
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 16.91 oz.
Shape Round
Product Type Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.