missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Wash Bottles with Integral Spout

Product Code. 10054614
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10054614 500 mL Pack of 5
10729555 250 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10054614 Supplier Azlon Supplier No. BGF136P
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Feature precision tips, ideal for fine liquid jet dispensing. Azlon™ LDPE Wash Bottles with Integral Spout are ergonomically designed to fit a variety of washing needs.

Feature precision tips, ideal for fine liquid jet dispensing. AzlonTM LDPE Wash Bottles with Integral Spout are ergonomically designed and fit a variety of washing needs.

  • Ergonomic LDPE wash bottles with an integrally molded dispensing tube jet tip
  • Slim hexagonal cross section makes the bottles particularly suited to smaller hands

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 21 mm
For Use With (Application) For use as a dropper or for fine liquid jet dispensing
Includes Integrally moulded dispensing tube jet tip
Material LDPE
No. per Pack 5/PK
Temperature Range (Metric) –50 to 80°C
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 192 mm
Diameter (Metric) 21 mm (Inner Neck); 29 mm (Outer Neck)
Closure Type Integral Spout
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Product Type Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.