missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LPDE Slope Shoulder Wash Bottles

Product Code. 10309314
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Red
White
Unit Size:
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Unit Size
10309314 1000 mL White Pack of 5
10431625 250 mL White Pack of 5
10004704 500 mL White Pack of 5
10655705 500 mL Red Pack of 5
10175224 1000 mL Red Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10309314 Supplier Azlon Supplier No. WGF240P
  • ONLINE EXCLUSIVE PRICE
    40.75 €
    36.10 € / Pack of 5
    Save 4.65 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Feature closures with precision tipped apertures, ideal for fine liquid jet dispensing. Azlon™ LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications.

Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM LDPE Slope Shoulder Wash Bottles designed to fit a variety of washing needs. Closures feature precision tipped apertures, ideal for fine liquid jet dispensing.

  • Slim design enables comfortable handling and enhanced ease of use
  • Fitted with a choice of white or red polypropylene swivel dispensing closures
  • Choice of three sizes
  • Closures feature precision jet-tip aperture for fine control

Specifications

Capacity (Metric) 1000 mL
Color Translucent
Material LDPE
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 246 mm
Closure Material Polypropylene
Diameter (Metric) 84 mm
Closure Type Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 33.81 oz.
Shape Round
Product Type Wash Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.