missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Micro Magnetic Stirrer Bar

Product Code. 10797645
Change view
Click to view available options
Length (Metric):
7 mm
10 mm
13 mm
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10797645 13 mm Pack of 2
10359324 10 mm Pack of 2
10044234 7 mm Pack of 2
10116404 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10797645 Supplier Azlon Supplier No. SWN956
Only null left
Add to basket
Edge
Add to basket

Use these bars in for a variety of stirring applications. Fisherbrand™ Azlon™ Micro Magnetic Stirrer Bars are ideal for small vessels, test tubes and vials.

  • For efficient stirring
  • PTFE composition
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Length (English) 0.51 in.
Diameter (Metric) 3 mm
Length (Metric) 13 mm
Material Magnetic Alloy
Quantity 2/Pk.
Shape Micro
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.