missing translation for 'onlineSavingsMsg'
Learn More

Azlon Multi-lingual LDPE Venting Wash Bottles

Product Code. 12387512
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12387512 500 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12387512 Supplier Azlon Supplier No. WGW539VTMLS
  • ONLINE EXCLUSIVE PRICE
    44.90 €
    39.66 € / Pack of 5
    Save 5.24 €
    11% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.

  • Multi-lingual wide neck wash bottles featuring a vapor venting valve to prevent drips
  • Indelibly printed in up to four languages, with four available language combinations
  • Choice of five solvent labels with new Globally Harmonised Symbols, NFPA diamond, risk phrases, and safety instructions
  • Fitted with one piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control

Specifications

Capacity (Metric) 500 mL
Description Region 2: Norwegian, Danish, Swedish, English
Material LDPE
Closure Color Blue
Height (Metric) 163 mm
Chemical Label Isopropanol
Diameter (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.