missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Pivot Ring Magnetic Stirrer Bar

Product Code. 10431235
Change view
Click to view available options
Length (Metric):
8 mm
12 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
9.5 mm
Unit Size:
Pack of 2
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
10431235 40 mm 8 mm Pack of 2
10648195 12 mm 4.5 mm Pack of 2
10298094 15 mm 4.5 mm Pack of 2
10738795 8 mm 3 mm Pack of 2
10585105 20 mm 6 mm Pack of 2
10135374 25 mm 6 mm Pack of 2
10729175 30 mm 6 mm Pack of 2
10636855 45 mm 8 mm Pack of 2
10145374 35 mm 6 mm Pack of 2
10788995 50 mm 8 mm Pack of 2
10431425 60 mm - Pack of 2
10564345 70 mm 9.5 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 10431235 Supplier Azlon Supplier No. SWN507
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Constructed of magnetic PTFE. Azlon™ Pivot Ring Stirrer Bar includes a central pivot ring that ensures efficient spinning even on curved or uneven bases.

  • Constructed of magnetic PTFE
  • Central pivot ring ensures efficient spinning even on curved or uneven bases

Specifications

Autoclavable Autoclavable
Dimensions (L x W x H) 1.57 Lin.
Length (English) 1.57 in.
Coating PTFE
Diameter (Metric) 8 mm
Length (Metric) 40 mm
Material Magnetic Alloy
Quantity 2/Pk.
Shape Pivot ring
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.