missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Moulded Gradations

Product Code. 11323584
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
Product Code. Capacity (Metric) Graduations unitSize
11323584 10 mL 0.2 mL Pack of 10
10665705 100 mL 1 mL Pack of 5
10524355 1000 mL 10 mL Each
12070003 250 mL 2 mL Each
11333584 25 mL 0.5 mL Pack of 5
11363584 2000 mL 20 mL Each
10218024 500 mL 5 mL Each
10566455 - 1 mL Pack of 5
8 options
This item is not returnable. View return policy

Product Code. 11323584

Brand: Azlon CT0010P

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with PMP for its high melting point and good temperature stability. Azlon™ PMP Cylinders with Molded Graduations are autoclavable and provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Molded raised graduations on transparent cylinder provides ease of visual measurement
  • Large pouring spout facilitates dispensing liquids
  • Hexagonal base with non-slip anti-suction feature ensures stability
  • Autoclavable to 121deg.C
  • Conforms to ISO 6706
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material PMP
Tolerance ±0.2 mL
Certifications/Compliance ISO 6706
Class B
Diameter (Metric) 14 mm
Quantity 10PK
Graduations 0.2 mL
Autoclavable Autoclavable
Base Type Hexagonal
Height (English) 5.7 in.
Height (Metric) 145 mm
Type Ungraduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.