missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Printed Graduations
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Graduations: printed enhanced pin sharp blue
- Base: stable hexagonal bases with non-slip anti-suction feature
- Calibrated: to ISO 6706 and DIN 12681
- Class A: tolerances, conformity certified, supplied with certificate
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | PMP |
| Tolerance | ±1 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | A |
| Scale | Blue |
| Diameter (Metric) | 28 mm |
| Includes | Conformity Certificate |
| Quantity | 2PK |
| Graduations | 1 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?