missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ PMP Cylinder with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
17.50 € - 92.55 €
Specifications
Material | PMP |
---|---|
Class | Class A |
Scale | Blue |
Includes | Conformity Certificate |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10253530
|
Azlon
CTA0010P |
10 mL | 0.2 mL |
17.50 €
Pack of 2 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
12074598
|
Azlon
CTA0100P |
100 mL | 1 mL |
27.70 €
Pack of 2 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
12034618
|
Azlon
CTA0250P |
250 mL | 2 mL |
47.95 €
Pack of 2 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10213580
|
Azlon
CTA0025P |
25 mL | 0.5 mL |
18.60 €
Pack of 2 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
12050013
|
Azlon
CTA0050P |
50 mL | 1 mL |
22.00 €
Pack of 2 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
10190960
|
Azlon
CTA0500P |
500 mL | 5 mL |
92.55 €
Pack of 2 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
11973909
|
Azlon
CTA1000P |
1000 mL | 10 mL |
69.65 €
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
12094598
|
Azlon
CTA2000P |
2000 mL | 20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Graduations: printed enhanced pin sharp blue
- Base: stable hexagonal bases with non-slip anti-suction feature
- Calibrated: to ISO 6706 and DIN 12681
- Class A: tolerances, conformity certified, supplied with certificate
Specifications
PMP | |
Blue | |
Autoclavable | |
Hexagonal |
Class A | |
Conformity Certificate | |
Blue | |
Ungraduated Cylinder |