missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Conical Flask

Product Code. 12443621
Change view
Click to view available options
Closure Size:
GL40
GL52
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Graduations:
10 mL
20 mL
50 mL
100 mL
200 mL
Standard Taper Joint:
34/35
45/40
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Capacity (Metric) Graduations Standard Taper Joint unitSize
12443621 GL52 1000 mL 200 mL 45/40 Each
12413621 GL40 100 mL 20 mL 34/35 Each
12433621 GL52 500 mL 100 mL 45/40 Each
12403621 - 50 mL 10 mL 34/35 Each
12423621 GL52 250 mL 50 mL 45/40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12443621 Supplier Azlon Supplier No. FDE450
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from transparent PMP

  • Wide neck with PP screw cap
  • Flask and cap can be autoclaved at 121°C
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Color Transparent
Capacity (Metric) 1000 mL
Material PMP
Graduations 200 mL
Height (Metric) 225 mm
No. per Pack 1
Shape Conical
Standard Taper Joint 45/40
Autoclavable Autoclavable
Closure Type Screw Cap
Diameter (Metric) Outer 133 mm
Closure Size GL52
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.