missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polycarbonate Vacuum Desiccator with Stopcock

Product Code. 12080253
Change view
Click to view available options
Height (Metric):
262 mm
296 mm
Diameter (Metric) Plate:
205 mm
236 mm
Diameter (Metric) Inner:
215 mm
245 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Diameter (Metric) Plate Diameter (Metric) Inner Unit Size
12080253 296 mm 236 mm 245 mm Each
12060253 262 mm 205 mm 215 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12080253 Supplier Azlon Supplier No. DWA245
  • ONLINE EXCLUSIVE PRICE
    456.00 €
    375.67 € / Pack of 1
    Save 80.33 €
    17% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable with high impact resistance and safely withstands high vacuum pressures

Durable with high impact resistance and safely withstands high vacuum pressures

  • Transparent polycarbonate cover and base
  • Durable with high impact resistance
  • Will safely withstand high vacuum pressures
  • Ceramic plate permits the use of incandescent crucibles

Specifications

Color Transparent
Material Polycarbonate
Product Type Vacuum Dessicator
Includes Stopcock
Quantity 1/Pk.
Height (Metric) 296 mm
Height (Metric) Interior 195 mm
Diameter (Metric) Plate 236 mm
Diameter (Metric) Inner 245 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.