missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Polycarbonate Vials

Product Code. 15314941
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
Height (Metric):
52 mm
62 mm
Diameter (Metric) Outer:
22 mm
24 mm
Unit Size:
Pack of 100
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
15314941 10 mL 62 mm 24 mm Pack of 100
15304941 5 mL 52 mm 22 mm Pack of 100
2 options
This item is not returnable. View return policy

Product Code. 15314941

Brand: Azlon BRC0010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for sampling, production and packaging of steam sterilised biological solutions

  • Highly transparent polycarbonate vials with coloured polypropylene cap
  • Suitable for repeated sterilisation by autoclaving at 121°C
  • Leakproof and shatterproof
  • Withstands temperatures to -80°C
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 24 mm
Material Polycarbonate
Volume (Metric) 10 mL
No. per Pack 100/Pk.
Temperature Range (Metric) 121°C
Autoclavable Autoclavable
Height (Metric) 62 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.