missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyethylene Cylindrical Pneumatic Trough
Cylindrical, one piece pneumatic troughs
Brand: Azlon TGJ060
Code : A0
Additional Details : Weight : 0.51000kg
Description
- Much lighter than glass
- Will withstand up to 80°C
Specifications
Flat | |
Cylindrical | |
100 mm |
Polyethylene | |
Pneumatic Trough | |
250 mm |